C474 General Purpose Motor - 3/4 HP, 1725/1140 RPM, 56 Frame
- Mfr # MC474
- Zoro # G223932154
product price:Â
$
1,053.99
/ea
Free Shipping & Returns
Key Features
Frame
56
HP
0.75
Motor Shaft Rotation
Reversible
Voltage
115V
No. of Speeds
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC474
- Zoro #
- G223932154
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Frame
- 56
- HP
- 0.75
- Motor Shaft Rotation
- Reversible
- Voltage
- 115V
- No. of Speeds
- 2
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
Description
Marathon PEM-MC474 3/4 HP capacitor-start general purpose motor, 1725 RPM, single-phase 115V with automatic overload protection and reversible rotation; frame 56, 6.5 in diameter, resilient base mounting and rolled steel construction for ODP (open drip proof) applications. Rated amperage 9.0/6.4 A and single shaft type; cross references: GE 5KCR49PN3011, MARATHON 56B17D5742.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.