Shop MARATHON
See all product information
Create Account
C216 1/3 HP General Purpose Motor 115/208-230V Replacement (REPLACES MB2)
- Mfr # MC216
- Zoro # G123932209
product price:Â
$
404.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Body Dia.
6.5 in
Nameplate RPM
1,725 RPM
No. of Speeds
1
Frame
56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC216
- Zoro #
- G123932209
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- Frame
- 56
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- HP
- 0.33
Description
Marathon 1/3 HP cap-start general purpose motor, 1725 RPM, single phase, 115/208-230V with reversible rotation and automatic overload protection; frame 56, 6.5 in diameter, ODP (open drip proof) enclosure and resilient base mounting. Amperage 6.0 / 3.2-3.0 A, single shaft, rolled steel construction, 20 lb weight, cross-references GE 5KC36LN1HX and 5KC36LN1X; replaces MB2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.