I217 General Purpose Electric Motor
- Mfr # MI217
- Zoro # G123932308
product price:Â
$
2,471.99
/ea
Key Features
Motor Frame Material
Rolled Steel
Nameplate RPM
1,759 RPM
Motor Enclosure Design
TEFC
Motor Bearings
Ball
Frame
215T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MI217
- Zoro #
- G123932308
- UPC #
- -
- Country of Origin
- United States
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,759 RPM
- Motor Enclosure Design
- TEFC
- Motor Bearings
- Ball
- Frame
- 215T
- Hz
- 60
- Full Load Amps
- 41.5 A
- Voltage
- 230V
- HP
- 10
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
Description
Marathon Cap Start 10 HP general purpose motor, 1759 RPM, frame 215T with TEFC (totally enclosed fan cooled) enclosure, single-phase 230 V and reversible rotation (REV). Features 41.5 A, rolled steel construction, rigid base mounting, single shaft, no built-in overload, MARATHON 215TBFW7027; Supplier Stock No PEM-MI217.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.