Pump Motor

  • Mfr # DH25S2BF
  • Zoro # G0919604
product price: 
$
2,557.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Phase
Three
HP
25
Voltage
230V AC, 460V AC
Motor Service Factor
1
Motor Bearings
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DH25S2BF
Zoro #
G0919604
UPC #
786382055813
Country of Origin
Mexico
Item
Pump Motor
Phase
Three
HP
25
Voltage
230V AC, 460V AC
Motor Service Factor
1
Motor Bearings
Ball
Nameplate RPM
1,755
Motor Enclosure Design
Open Dripproof
Motor Application
Elevators where Dry Hydraulic Motors are Require, Usually Five Stories or Less
Full Load Amps
65.0/32.0 A
Motor Design
Three-Phase
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Conduit Box Position
F1
Motor Mounting Type
Rigid Base
Part Winding Start Capable
No
Motor Mounting Position
Horizontal
Frame
256T
No. of Speeds
1
Weight
172 lb
Bearing Protection
Shaft Shields
Nominal Efficiency
88.5 %
Ins. Class
F
Duty Cycle
Intermittent
Product Type
Pump Motor
Nameplate Service Factor @ 60 Hz
1
Bearing Protection Type
Shaft Shields
Mounting Position
Horizontal
Bearing Type
Ball
Full Load Current @ 60 Hz
65.0/32.0 A
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Number of Wires
12
Frequency
60 Hz
Number of Speeds
1
Application
Pump
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F
Motor Enclosure Type
Open Drip Proof
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate Horsepower @ 60 Hz
25 hp
Nameplate RPM @ 60 Hz
1,760 RPM

Dimensions

Lead Length
72 in
Shaft Dia.
1 5/8 in
Shaft Diameter
1 5/8 in
Frame Size
256T
Body Diameter
11.1 in

Description

Pump Motor, Bearing Protection Shaft Shields, Conduit Box Position F1, Duty Cycle Intermittent, Frame 256T, Hz 60 Hz, Full Load Amps 65.0/32.0, HP 25, Ins. Class F, Lead Length 72 in, Max. Ambient Temp. 40 Degrees C, Motor Application Elevators where Dry Hydraulic Motors are Require, Usually Five Stories or Less, Motor Bearings Ball, Motor Design Three-Phase, Motor Enclosure Design Open Dripproof

Ratings & reviews