Shop MARATHON
See all product information
Create Account
C271 General Purpose Electric Motor
- Mfr # MC271
- Zoro # G223932840
product price:Â
$
1,292.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEFC
Motor Shaft Rotation
Reversible
Nameplate RPM
1,140 RPM
HP
0.75
Frame
56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC271
- Zoro #
- G223932840
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,140 RPM
- HP
- 0.75
- Frame
- 56
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon PEM-MC271 3/4 HP cap-start general purpose motor delivers 1,140 RPM in a 56-frame, 6.5-inch diameter housing with TEFC (totally enclosed fan-cooled) construction; single-phase 115/230V operation with reversible rotation and rigid base mounting. Rolled steel frame, single shaft, 10.6/5.3 A ratings, no overload, cross-referenced to Grainger/Dayton 6XJ17.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.