Shop MARATHON
See all product information
Create Account
C235 General Purpose Motor - 1 1800 56 CS ODP
- Mfr # MC235
- Zoro # G523931994
product price:Â
$
655.99
/ea
Free Shipping & Returns
Key Features
HP
1
Motor Enclosure Design
ODP
No. of Speeds
1
Nameplate RPM
1,725 RPM
Frame
56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC235
- Zoro #
- G523931994
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- HP
- 1
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
- Frame
- 56
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
Description
Marathon 1 HP Cap Start general-purpose motor (PEM-MC235) delivers 1725 RPM in a 56 frame with 6.5-inch diameter, single-phase ODP enclosure and reversible rotation; rated 115/208-230 V with amperage 13.6 / 6.7-6.8 A, resilient base mounting, rolled-steel construction and single shaft. Cross references: GE 5KC47RG723, 5KC49PN0155, 5KC49PN0155A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.