Shop MARATHON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
C303B Explosion Proof Motor 3/60/230-460V 182TC 3360 RPM EPFC
- Mfr # MC303B
- Zoro # G523932892
product price:Â
$
1,811.99
/ea
Key Features
HP
3
Hz
60 Hz
No. of Speeds
1
Motor Enclosure Design
TEFC
Nameplate RPM
3,535 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC303B
- Zoro #
- G523932892
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 3
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 3,535 RPM
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Cast Iron
- Motor Bearings
- Ball
- Frame
- 182TC
Description
Marathon C303B explosion-proof motor (Supplier Stock No. PEM-MC303B) is a 3 HP, three-phase, 3525 RPM unit with 182TC frame and EPFC enclosure, rated 230/460 V and 7.6/3.8 A. Cast iron construction with C-face/footless mounting, single shaft, reversible rotation (REV) and thermostat overload protection make it suitable for hazardous-area applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.