G652 Explosion Proof Motor - 1/3 HP, 1200 RPM, 56 Frame, CS XP
- Mfr # MG652
- Zoro # G223932031
product price:Â
$
965.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
EPFC
No. of Speeds
1
Frame
56
Motor Shaft Rotation
Reversible
Nameplate RPM
1,140 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MG652
- Zoro #
- G223932031
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Enclosure Design
- EPFC
- No. of Speeds
- 1
- Frame
- 56
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,140 RPM
- HP
- 0.33
Description
Marathon 1/3 HP cap-start explosion-proof motor, model MARATHON 56C11G5307 (Supplier Stock No: PEM-MG652), delivers 1/3 HP at 1140 RPM on a 56 frame with a 6.5-inch diameter. Single-phase EPFC enclosure, 115/208-230 V, 7.8/3.6-3.9 A, reversible rotation, auto overload protection, rolled steel construction, rigid-base mounting and single shaft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.