C322B Explosion Proof Motor - 2,1800 RPM, 145TC Frame, XPFC
- Mfr # MC322B
- Zoro # G623932228
product price:Â
$
1,393.99
/ea
Key Features
HP
2
Frame
145TC
Motor Shaft Rotation
Reversible
Motor Enclosure Design
EPFC
Nameplate RPM
1,755 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC322B
- Zoro #
- G623932228
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 2
- Frame
- 145TC
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- EPFC
- Nameplate RPM
- 1,755 RPM
- No. of Speeds
- 1
Description
Marathon C322B (PEM-MC322B) explosion-proof motor, 2 HP three-phase design delivering 1,755 RPM with 230/460 V service and 6.0/3.0 A ratings. Cast iron construction in 145TC frame with EPFC enclosure, reversible rotation, thermostat overload protection, C-face/footless mounting and single shaft makes it suitable for industrial hazardous-location applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.