G646 Explosion Proof Motor - 1/4 HP, 1800 RPM, 56 Frame (XPNV)
- Mfr # MG646
- Zoro # G723931213
product price:Â
$
820.99
/ea
Free Shipping & Returns
Key Features
Frame
56
No. of Speeds
1
Nameplate RPM
1,725 RPM
Motor Shaft Rotation
Reversible
HP
0.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MG646
- Zoro #
- G723931213
- UPC #
- -
- Country of Origin
- Unknown
Details
- Frame
- 56
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
- Motor Shaft Rotation
- Reversible
- HP
- 0.25
- Motor Enclosure Design
- EPNV
Description
Marathon 1/4 HP (0.250) three-phase explosion-proof non-ventilated motor, 1725 RPM, frame 56 with 6.5 in diameter and rigid base mounting; model MARATHON 56T17E5308, supplier stock PEM-MG646. Voltage 208-230/460 V, amperage 1.1-1.1/0.55 A, reversible rotation (REV), automatic overload protection, rolled steel construction and single shaft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.