Carbonator Pump Motor 4406 for 1/3 HP 1800 RPM 48YZ SP
- Mfr # M4406
- Zoro # G423932435
product price:Â
$
344.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M4406
- Zoro #
- G423932435
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon 1/3 HP (0.333), 1725 RPM split-phase carbonator pump motor with 115V single-phase power, 48Y frame and 5.6 in diameter; open drip proof (ODP) enclosure, reversible rotation, automatic overload and resilient base mounting with rolled steel construction. Dimensions 16 x 11 x 9 in, 4 lb weight; Supplier Stock No PEM-M4406, cross reference GE 5KH32FN5586X.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.