Carbonator Pump Motor 1/4 HP 1800 RPM 48YZ SP 4725
- Mfr # M4725
- Zoro # G623932365
product price:Â
$
317.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M4725
- Zoro #
- G623932365
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon 1/4 HP (0.250) carbonator pump motor, split-phase single 115V unit rated 1725 RPM with Frame 48Y, 5.6 in diameter, ODP open drip proof enclosure and reversible rotation; auto overload protection and 5 A amperage. Built with rolled steel housing, resilient base mounting and single shaft. Supplier Stock No PEM-M4725; cross reference GE 5KH3SGA0835BX.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.