Shop MARATHON
Create Account
H712 Carbonator Pump Motor 1/3 HP 1800 RPM 48YZ SP
- Mfr # MH712
- Zoro # G923932034
product price:Â
$
421.99
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
- MH712
- Zoro #
- G923932034
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon MARATHON 1/3, 1800, 48YZ, SP carbonator pump motor (PEM-MH712) is a 1/3 HP, 1725 RPM split-phase single-phase motor with 48Y frame, ODP open drip proof enclosure, reversible rotation and auto overload protection. Rated 100-120/200-240 V with amperage 5.5-5.6/2.7-2.8, double shaft, rigid base mount, 5.6 in diameter, 16 lb weight; GE cross refs included.