Shop MARATHON
Create Account
HG450 Carbonator Pump Motor, 1/3 HP, 1800 RPM, 48Y Frame, Single Phase
- Mfr # MHG450
- Zoro # G923931464
product price:Â
$
399.99
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
- MHG450
- Zoro #
- G923931464
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon HG450 carbonator pump motor (PEM-MHG450) is a 1/3 HP (.333), 1725 RPM split-phase single-phase motor with a 48Y frame and 5.6 in diameter. Open drip proof enclosure, 220-240 V, reversible rotation, automatic overload protection, resilient base mounting, single shaft and 2.7 A rating; cross reference GE 5KH32GN5589 / 5KH32GNC391X.