Shop MARATHON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cast Iron Motor 10-inch
- Mfr # MR230
- Zoro # G023932798
product price:Â
$
2,208.99
/ea
Key Features
HP
10
Motor Enclosure Design
TEFC
No. of Speeds
1
Motor Bearings
Ball
Frame
132S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR230
- Zoro #
- G023932798
- UPC #
- -
- Country of Origin
- India
- HP
- 10
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Frame
- 132S
- Nameplate RPM
- 3,540 RPM
- Motor Frame Material
- Cast Iron
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
Description
Marathon Cast Iron Motor model PEM-MR230 is a durable general-purpose motor built with a rugged cast iron frame for enhanced strength and vibration resistance. Designed for industrial and commercial applications, this Marathon motor delivers reliable performance and long service life in demanding environments. Ideal for use where sturdy construction and steady operation are required.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.