C039A Direct Drive Motor - 1/2 HP 900 RPM 48YZ CX TE
- Mfr # UC039A
- Zoro # G823930994
product price:Â
$
656.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
HP
0.5
Body Dia.
5.6 in
Motor Bearings
Ball
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC039A
- Zoro #
- G823930994
- UPC #
- -
- Country of Origin
- India
- Hz
- 60 Hz
- HP
- 0.5
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Nameplate RPM
- 825 RPM
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- TEAO
- Frame
- 48Z
Dimensions
- Body Dia.
- 5.6 in
Description
Century PEM-UC039A 1/2 motor (model CENTURY 1/2, 900, 48YZ, CX, TE) is a farm-duty direct-drive motor with a 0.500-inch flat shaft and 3.14-inch shaft extension, CSA certified and UL recognized. Eight-pole, 60 Hz Air Over duty design with B insulation, 64.5% efficiency, service factor 1, 40 DegC ambient rating; dimensions 13 x 7 x 10 in and 21 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.