Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
254TTDX4024
Zoro #
G2004760
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
1 1/4 in
Overall Length
23 11/16 in
Length Less Shaft
18 7/16 in
Shaft Length
5 1/4 in
Description
Close-Coupled Pump Motor, 20, 3520, 575, 254JMV, Shaft Dia. 1 1/4 in, 1.15, 3-Phase, Open Dripproof, 3001-3600, Face, Voltage Compatibility 575, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60, 18.5, Drip Cover, Ins. Class B, Inverter Rated Yes, Length Less Shaft 18 7/16 in, 40 Degrees C, Ball, NEMA Premium Efficient, Motor Frame Material Rolled Steel, Keyed, CW/CCW, Nominal Efficiency 93.6 Percent, Overall Length 23 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.