This item is Discontinued.

Marathon CC Pump Motor, 3-Ph, 25HP, 1765,230/460V 284TTDP4069

CC Pump Motor, 3-Ph, 25HP, 1765,230/460V (Discontinued)

  • Mfr # 284TTDP4069
  • Zoro # G9823992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284TTDP4069
Zoro #
G9823992
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
5 1/4 in
Shaft Dia.
1 1/4 in
Length Less Shaft
19 1/16 in
Overall Length
24 5/16 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
25
RPM Range
1701-1800
Nameplate RPM
1765
Voltage
230/460
Frame
284JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Enclosure Design
Open Dripproof
Voltage Compatibility
460, 230/460, 220-230/460
Motor Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Standards
UL Recognized (E49747), CSA Certified (LR2025)
Motor Frame Material
Cast Iron
Nominal Efficiency
94.1%
Hz
60/50
Duty
Continuous
Motor Shaft Design
JM Threaded
Motor Application
Pump
Inverter Rated
Yes
Motor Efficiency Group
Energy Efficient
Full Load Amps
61.0/30.5
Motor Shaft Rotation
CW/CCW
Frame Material
Cast Iron
Phase
3
Ins. Class
B
Motor Sub Application
Close-Coupled Pump

Description

Close-Coupled Pump Motor, 25, 1765, 230/460, 284JM, Shaft Dia. 1 1/4 in, 1.15, 3-Phase, Open Dripproof, 1701-1800, Face/Base, Voltage Compatibility 460, 230/460, 220-230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60/50, 61.0/30.5, Ins. Class B, Inverter Rated Yes, Length Less Shaft 19 1/16 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Cast Iron, JM Threaded, CW/CCW, Nominal Efficiency 94.1 Percent, Overall Length 24 5/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.