This item is Discontinued.

Marathon CC Pump Motor, 3-Ph, 3HP, 1760,208-230/460V 182TTDW4006

CC Pump Motor, 3-Ph, 3HP, 1760,208-230/460V (Discontinued)

  • Mfr # 182TTDW4006
  • Zoro # G5610105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
182TTDW4006
Zoro #
G5610105
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
7/8 in
Shaft Length
4 1/4 in
Overall Length
14 15/16 in
Length Less Shaft
10 11/16 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
3
RPM Range
1701-1800
Nameplate RPM
1760
Voltage
208-230/460
Frame
182JMV
Motor Mounting Type
Face
Motor Service Factor
1.15
Motor Efficiency Group
Energy Efficient
Full Load Amps
9.0-8.8/4.4
Nominal Efficiency
86.5%
Motor Enclosure Design
Open Dripproof
Motor Shaft Design
Keyed
Frame Material
Rolled steel
Hz
60/50
Ins. Class
F
Phase
3
Standards
UL Recognized (E49747), CSA Certified (LR2025)
Motor Bearings
Ball
Motor Thermal Protection
None
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Includes
Drip Cover
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Rolled Steel
Motor Sub Application
Close-Coupled Pump
Max. Ambient Temp.
40 Degrees C
Motor Application
Pump
Inverter Rated
Yes
Duty
Continuous

Description

Close-Coupled Pump Motor, 3, 1760, 208-230/460, 182JMV, Shaft Dia. 7/8 in, 1.15, 3-Phase, Open Dripproof, 1701-1800, Face, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60/50, 9.0-8.8/4.4, Drip Cover, Ins. Class F, Inverter Rated Yes, Length Less Shaft 10 11/16 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Rolled Steel, Keyed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.