CC Pump Motor, 3-Phase, 15 HP, 575V, 254JP (Discontinued)
- Mfr # 254TTDBD6038
- Zoro # G2219799
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
254TTDBD6038
Zoro #
G2219799
UPC #
-
Country of Origin
China
Dimensions
Shaft Length
8 1/8 in
Length Less Shaft
19 3/16 in
Shaft Dia.
1 3/8 in
Overall Length
27 5/16 in
Description
Close-Coupled Pump Motor, 15, 1750, 575, 254JP, Shaft Dia. 1 3/8 in, 1.15, 3-Phase, Open Dripproof, 1701-1800, Rigid Base, Voltage Compatibility 575, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60, 14.7, Ins. Class F, Inverter Rated Yes, Length Less Shaft 19 3/16 in, 40 Degrees C, Ball, NEMA Premium Efficient, Motor Frame Material Cast Iron, JP Threaded, CW/CCW, Nominal Efficiency 91.7 Percent, Overall Length 27 5/16 in, Shaft Length 8 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.