This item is Discontinued.

Marathon CC Pump Motor, 3-Phase, 20 HP, 3450 rpm 254TTDBD6012

CC Pump Motor, 3-Phase, 20 HP, 3450 rpm (Discontinued)

  • Mfr # 254TTDBD6012
  • Zoro # G2219780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
254TTDBD6012
Zoro #
G2219780
UPC #
-
Country of Origin
China

Dimensions

Overall Length
27 5/16 in
Shaft Dia.
1 3/8 in
Shaft Length
8 1/8 in
Length Less Shaft
19 3/16 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
20
RPM Range
3001-3600
Nameplate RPM
3450
Voltage
230/460
Frame
254JP
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
Nominal Efficiency
93.6%
Full Load Amps
46.0/23.0
Motor Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
Inverter Rated
Yes
Motor Bearings
Ball
Frame Material
Cast Iron
Voltage Compatibility
460, 230/460, 220-230/460
Motor Application
Pump
Motor Shaft Design
JP Threaded
Duty
Continuous
Standards
UL Recognized (E49747), CSA Certified (LR2025), CE
Motor Efficiency Group
NEMA Premium Efficient
Hz
60/50
Motor Shaft Rotation
CW/CCW
CC Number
CC003A
Motor Enclosure Design
Open Dripproof
Motor Sub Application
Close-Coupled Pump
Ins. Class
F
Phase
3
Motor Thermal Protection
None

Description

Close-Coupled Pump Motor, 20, 3450, 230/460, 254JP, Shaft Dia. 1 3/8 in, 1.15, 3-Phase, Open Dripproof, 3001-3600, Rigid Base, Voltage Compatibility 460, 230/460, 220-230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60/50, 46.0/23.0, Ins. Class F, Inverter Rated Yes, Length Less Shaft 19 3/16 in, 40 Degrees C, Ball, NEMA Premium Efficient, Motor Frame Material Cast Iron, JP Threaded, CW/CCW, Nominal Efficiency 93.6 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.