This item is Discontinued.

Marathon CC Pump Motor, 3-Phase, 2HP, 3510rpm, 145JPV 145TTDR16020

CC Pump Motor, 3-Phase, 2HP, 3510rpm, 145JPV (Discontinued)

  • Mfr # 145TTDR16020
  • Zoro # G8818765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145TTDR16020
Zoro #
G8818765
UPC #
-
Country of Origin
Unknown

Dimensions

Shaft Dia.
7/8 in
Overall Length
16 3/16 in
Shaft Length
7 5/16 in
Length Less Shaft
8 7/8 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
2
RPM Range
3001-3600
Nameplate RPM
3510
Voltage
230/460
Frame
145JPV
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
Motor Application
Pump
Max. Ambient Temp.
40 Degrees C
Frame Material
Rolled steel
Ins. Class
F
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Nominal Efficiency
86.5%
Motor Frame Material
Rolled Steel
Motor Sub Application
Close-Coupled Pump
Full Load Amps
5.6/2.8
Inverter Rated
Yes
Motor Thermal Protection
None
Motor Shaft Design
JP Threaded
Motor Enclosure Design
Open Dripproof
Voltage Compatibility
208, 208-220/440, 208-230, 208-230/460, 208-240, 220-230/460, 220/460, 230, 230/460, 240, 460
Motor Efficiency Group
NEMA Premium Efficient
Standards
UL Recognized (E49747), CSA Certified (LR2025), CE
Phase
3
Hz
60/50
CC Number
CC003A
Duty
Continuous
Green Certification or Other Recognition
NEMA Premium(R) Rated
Shaft Type
Keyway and Internal Thread

Description

Close-Coupled Pump Motor, CC Number CC003A, Frame 145JPV, Hz 60/50, Full Load Amps 5.6/2.8, HP 2, Ins. Class F, Inverter Rated Yes, Length Less Shaft 8 7/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.