Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC Pump Motor, 3-Phase, 30 HP, 1750 rpm

  • Mfr # 286TTDBD6037

  • Zoro # G2219668


product price: $2,970.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
30
RPM Range
1,701-1,800
Nameplate RPM
1,775
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286TTDBD6037
Zoro #
G2219668
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
8 1/2 in
Length Less Shaft
22 1/2 in
Overall Length
30 15/16 in
Shaft Dia.
1 1/4 in
Bolt Circle Dia.
11 in
Height
15 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
30
RPM Range
1,701-1,800
Nameplate RPM
1,775
Voltage
230/460V AC
Frame
286JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Application
Pump
Motor Shaft Design
Keyed, Threaded
Motor Sub Application
Close-Coupled Pump
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Phase
Three
Motor Enclosure Design
Open Dripproof
Frame Material
Cast Iron
Duty
Continuous
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Efficiency Group
NEMA Premium Efficient
Motor Bearings
Ball
Ins. Class
F
Motor Frame Material
Steel
Standards
CE Mark, CSA Certified, UL Recognized
Hz
60 Hz
Full Load Amps
73.0/36.5
Nominal Efficiency
94.1 %
Motor Thermal Protection
None
CC Number
CC003A
Inverter Rated
Yes
Green Certification or Other Recognition
NEMA Premium(R) Rated
Conduit Box Location
Exterior
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
Motor Mounting Position
Horizontal
Usable @ 200V
No
No. of Speeds
1
NEMA Design
B
Usable @ 208V
No
Weight
585 lb
Duty Cycle
Continuous
Conduit Box Position
F1, F2
Shaft Type
Keyway and Internal Thread

Description

Close-Coupled Pump Motor, Bolt Circle Dia. 11 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 286JP, Hz 60 Hz, Full Load Amps 73.0/36.5, Height 15 in, HP 30, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 22 1/2 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.