This item is Discontinued.

Marathon CC Pump Motor, 3-Phase, 30 HP, 575V, 284JP 284TTDBD6013

CC Pump Motor, 3-Phase, 30 HP, 575V, 284JP (Discontinued)

  • Mfr # 284TTDBD6013
  • Zoro # G2219710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284TTDBD6013
Zoro #
G2219710
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
1 3/8 in
Shaft Length
8 1/8 in
Length Less Shaft
21 5/16 in
Overall Length
29 1/2 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
30
RPM Range
3001-3600
Nameplate RPM
3555
Voltage
575
Frame
284JP
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
Ins. Class
F
CC Number
CC003A
Phase
3
Motor Frame Material
Cast Iron
Standards
UL Recognized (E49747), CSA Certified (LR2025), CE
Motor Application
Pump
Inverter Rated
Yes
Voltage Compatibility
575
Motor Shaft Design
JP Threaded
Hz
60
Duty
Continuous
Nominal Efficiency
94.5%
Motor Thermal Protection
None
Motor Bearings
Ball
Motor Enclosure Design
Open Dripproof
Motor Shaft Rotation
CW/CCW
Full Load Amps
27.2
Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
Motor Efficiency Group
NEMA Premium Efficient
Motor Sub Application
Close-Coupled Pump

Description

Close-Coupled Pump Motor, 30, 3555, 575, 284JP, Shaft Dia. 1 3/8 in, 1.15, 3-Phase, Open Dripproof, 3001-3600, Rigid Base, Voltage Compatibility 575, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60, 27.2, Ins. Class F, Inverter Rated Yes, Length Less Shaft 21 5/16 in, 40 Degrees C, Ball, NEMA Premium Efficient, Motor Frame Material Cast Iron, JP Threaded, CW/CCW, Nominal Efficiency 94.5 Percent, Overall Length 29 1/2 in, Shaft Length 8 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.