This item is Discontinued.

Marathon CC Pump Motor, 3-Phase, 30 HP, 575V, 286JP 286TTDBD6038

CC Pump Motor, 3-Phase, 30 HP, 575V, 286JP (Discontinued)

  • Mfr # 286TTDBD6038
  • Zoro # G2219659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286TTDBD6038
Zoro #
G2219659
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
1 3/8 in
Length Less Shaft
21 13/16 in
Overall Length
30 in
Shaft Length
8 1/8 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
30
RPM Range
1701-1800
Nameplate RPM
1750
Voltage
575
Frame
286JP
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
Motor Thermal Protection
None
Hz
60
Frame Material
Cast Iron
Phase
3
Motor Frame Material
Cast Iron
Motor Shaft Rotation
CW/CCW
Standards
UL Recognized (E49747), CSA Certified (LR2025), CE
Motor Bearings
Ball
Full Load Amps
29.5
Motor Application
Pump
Motor Sub Application
Close-Coupled Pump
Motor Efficiency Group
NEMA Premium Efficient
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
CC Number
CC003A
Voltage Compatibility
575
Nominal Efficiency
95.4%
Motor Shaft Design
JP Threaded
Motor Enclosure Design
Open Dripproof
Inverter Rated
Yes
Duty
Continuous

Description

Close-Coupled Pump Motor, 30, 1750, 575, 286JP, Shaft Dia. 1 3/8 in, 1.15, 3-Phase, Open Dripproof, 1701-1800, Rigid Base, Voltage Compatibility 575, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60, 29.5, Ins. Class F, Inverter Rated Yes, Length Less Shaft 21 13/16 in, 40 Degrees C, Ball, NEMA Premium Efficient, Motor Frame Material Cast Iron, JP Threaded, CW/CCW, Nominal Efficiency 95.4 Percent, Overall Length 30 in, Shaft Length 8 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.