This item is Discontinued.

Marathon CC Pump Motor, 3-Phase, 3HP, 3510 rpm, 145JP 145TTDR16303

CC Pump Motor, 3-Phase, 3HP, 3510 rpm, 145JP (Discontinued)

  • Mfr # 145TTDR16303
  • Zoro # G8818783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145TTDR16303
Zoro #
G8818783
UPC #
-
Country of Origin
Unknown

Dimensions

Shaft Dia.
7/8 in
Shaft Length
7 5/16 in
Overall Length
18 3/16 in
Length Less Shaft
10 7/8 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
3
RPM Range
3001-3600
Nameplate RPM
3510
Voltage
575
Frame
145JP
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
Hz
60
Motor Shaft Design
JP Threaded
Ins. Class
F
Motor Thermal Protection
None
Motor Application
Pump
CC Number
CC003A
Inverter Rated
Yes
Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
86.5%
Duty
Continuous
Motor Frame Material
Rolled Steel
Voltage Compatibility
575
Motor Sub Application
Close-Coupled Pump
Motor Bearings
Ball
Phase
3
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Frame Material
Rolled steel
Full Load Amps
3.0
Standards
UL Recognized (E49747), CSA Certified (LR2025), CE
Motor Enclosure Design
Open Dripproof
Green Certification or Other Recognition
NEMA Premium(R) Rated
Shaft Type
Keyway and Internal Thread

Description

Close-Coupled Pump Motor, CC Number CC003A, Frame 145JP, Hz 60, Full Load Amps 3.0, HP 3, Ins. Class F, Inverter Rated Yes, Length Less Shaft 10 7/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.