Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC Pump Motor, 3-Phase, TEFC, 10HP, 230/460V

  • Mfr # 215TTFBD6037

  • Zoro # G9823922


product price: $1,596.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
10
RPM Range
1,701-1,800
Nameplate RPM
1,760
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215TTFBD6037
Zoro #
G9823922
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
25 3/4 in
Shaft Dia.
1 1/4 in
Shaft Length
8 1/8 in
Length Less Shaft
17 5/8 in
Height
11 in
Body Dia.
9.5 in
Bolt Circle Dia.
7 1/4 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
10
RPM Range
1,701-1,800
Nameplate RPM
1,760
Voltage
230/460V AC
Frame
215JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Frame Material
Steel
Motor Shaft Rotation
CW/CCW
Ins. Class
F
CC Number
CC003A
Full Load Amps
25.0/12.5
Duty
Continuous
Standards
CE Mark, CSA Certified, UL Recognized
Motor Bearings
Ball
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Efficiency Group
NEMA Premium Efficient
Motor Application
Pump
Hz
60 Hz
Motor Shaft Design
JP Threaded
Motor Thermal Protection
None
Phase
Three
Motor Sub Application
Close-Coupled Pump
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Max. Ambient Temp.
40 Degrees C
Frame Material
Rolled steel
Nominal Efficiency
92.1 %
Green Certification or Other Recognition
NEMA Premium(R) Rated
Inverter Rated
Yes
Inverter Rating
10:1
Usable @ 200V
No
Usable @ 208V
No
Duty Cycle
Continuous
NEMA Design
B
Motor Mounting Position
Horizontal
No. of Speeds
1
Weight
167 lb
Conduit Box Location
Exterior
Conduit Box Position
F1, F2
Shaft Type
JP Threaded

Description

Close-Coupled Pump Motor, Body Dia. 9.5 in, Bolt Circle Dia. 7 1/4 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 215JP, Hz 60 Hz, Full Load Amps 25.0/12.5, Height 11 in, HP 10, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1, Length Less Shaft 17 5/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.