CC Pump Motor, 3-Phase, TEFC, 15HP, 230/460V (Discontinued)
- Mfr # 254TTFCD6012
- Zoro # G5255686
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
254TTFCD6012
Zoro #
G5255686
UPC #
-
Country of Origin
China
Dimensions
Shaft Length
8 3/16 in
Overall Length
29 1/2 in
Shaft Dia.
1 1/4 in
Length Less Shaft
21 3/8 in
Description
Close-Coupled Pump Motor, 15, 3538, 230/460, 254JP, Shaft Dia. 1 1/4 in, 1.15, 3-Phase, Totally Enclosed Fan-Cooled, 3001-3600, Face, Voltage Compatibility 460, 230/460, 220-230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60/50, 35.0/17.5, Ins. Class F, Length Less Shaft 21 3/8 in, 40 Degrees C, Ball, NEMA Premium Efficient, Motor Frame Material Cast Iron, JP Threaded, CW/CCW, Nominal Efficiency 93.6 Percent, Overall Length 29 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.