CC Pump Motor, 3-Phase, TEFC, 1HP, 230/460V (Discontinued)
- Mfr # 143TTFR16051
- Zoro # G5255083
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
143TTFR16051
Zoro #
G5255083
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
7/8 in
Length Less Shaft
11 13/16 in
Overall Length
19 1/8 in
Shaft Length
7 5/16 in
Description
Close-Coupled Pump Motor, 1, 1765, 230/460, 143JPV, Shaft Dia. 7/8 in, 1.15, 3-Phase, Totally Enclosed Fan-Cooled, 1701-1800, Face/Base, Voltage Compatibility 460, 230/460, 220-230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60/50, 3.3/1.6, Ins. Class F, Length Less Shaft 11 13/16 in, 40 Degrees C, Ball, NEMA Premium Efficient, Motor Frame Material Rolled Steel, JP Threaded, CW/CCW, Nominal Efficiency 85.5 Percent, Overall Length 19 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.