CC Pump Motor, 3-Phase, TEFC, 1HP, 575V, 60Hz (Discontinued)
- Mfr # 143TTFR16045
- Zoro # G5255117
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
143TTFR16045
Zoro #
G5255117
UPC #
-
Country of Origin
Unknown
Dimensions
Shaft Length
7 5/16 in
Overall Length
19 7/8 in
Shaft Dia.
7/8 in
Length Less Shaft
12 9/16 in
Description
Close-Coupled Pump Motor, CC Number CC003A, Frame 143JPV, Hz 60, Full Load Amps 1.3, HP 1, Ins. Class F, Length Less Shaft 12 9/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Rolled Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.