This item is Discontinued.

Marathon CC Pump Motor, 3-Phase, TEFC, 2HP, 575V, 60Hz 145TTFR16072

CC Pump Motor, 3-Phase, TEFC, 2HP, 575V, 60Hz (Discontinued)

  • Mfr # 145TTFR16072
  • Zoro # G5683142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145TTFR16072
Zoro #
G5683142
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
20 1/8 in
Shaft Length
7 5/16 in
Length Less Shaft
12 13/16 in
Shaft Dia.
7/8 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
2
RPM Range
1701-1800
Nameplate RPM
1760
Voltage
575
Frame
145JPV
Motor Mounting Type
Face
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
86.5%
Standards
UL Recognized, CSA Certified, CE
Motor Sub Application
Close-Coupled Pump
Voltage Compatibility
575
Motor Application
Pump
Motor Frame Material
Rolled Steel
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Hz
60
Motor Thermal Protection
None
Phase
3
CC Number
CC003A
Duty
Continuous
Motor Efficiency Group
NEMA Premium Efficient
Frame Material
Rolled steel
Motor Bearings
Ball
Ins. Class
F
Full Load Amps
2.4
Motor Shaft Design
JP Threaded
Green Certification or Other Recognition
NEMA Premium(R) Rated
Shaft Type
JP Threaded

Description

Close-Coupled Pump Motor, CC Number CC003A, Frame 145JPV, Hz 60, Full Load Amps 2.4, HP 2, Ins. Class F, Length Less Shaft 12 13/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.