Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC Pump Motor, 3-Phase, TEFC, 30HP, 230/460V

  • Mfr # 286TTFCD6012

  • Zoro # G9907317


product price: $4,171.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
30
RPM Range
3,001-3,600
Nameplate RPM
3,550
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286TTFCD6012
Zoro #
G9907317
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
23 1/2 in
Shaft Length
8 3/8 in
Overall Length
31 7/8 in
Shaft Dia.
1 1/4 in
Body Dia.
15.6 in
Height
17 3/16 in
Bolt Circle Dia.
11 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
30
RPM Range
3,001-3,600
Nameplate RPM
3,550
Voltage
230/460V AC
Frame
286JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Standards
CE, CSA, UL Listed
Ins. Class
F
Full Load Amps
71.0/35.5
Motor Thermal Protection
None
Motor Sub Application
Close-Coupled Pump
Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
91.7 %
CC Number
CC003A
Motor Application
Pump
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Frame Material
Cast Iron
Frame Material
Cast Iron
Phase
Three
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Motor Shaft Design
Keyed, Threaded
Hz
60 Hz
Green Certification or Other Recognition
NEMA Premium(R) Rated
Inverter Rated
Yes
Inverter Rating
10:1
Weight
430 lb
No. of Speeds
1
Duty Cycle
Continuous
Conduit Box Location
Exterior
Usable @ 200V
No
Motor Mounting Position
Horizontal
Usable @ 208V
No
NEMA Design
B
Conduit Box Position
F1, F2
Shaft Type
JP Threaded

Description

Close-Coupled Pump Motor, Body Dia. 15.6 in, Bolt Circle Dia. 11 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 286JP, Hz 60 Hz, Full Load Amps 71.0/35.5, Height 17 3/16 in, HP 30, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1, Length Less Shaft 23 1/2 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.