This item is Discontinued.

Marathon CC Pump Motor, 3-Phase, TEFC, 40HP, 575V 324TTFCD6038

CC Pump Motor, 3-Phase, TEFC, 40HP, 575V (Discontinued)

  • Mfr # 324TTFCD6038
  • Zoro # G9907247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
324TTFCD6038
Zoro #
G9907247
UPC #
-
Country of Origin
China

Dimensions

Shaft Length
8 1/2 in
Overall Length
35 13/16 in
Shaft Dia.
1 1/4 in
Length Less Shaft
27 11/16 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
40
RPM Range
1701-1800
Nameplate RPM
1780
Voltage
575
Frame
324JP
Motor Mounting Type
Face
Motor Service Factor
1.15
Motor Frame Material
Cast Iron
Duty
Continuous
Standards
UL Listed, CSA Certified, CE
Full Load Amps
37.5
Nominal Efficiency
95.8%
Ins. Class
F
Motor Efficiency Group
NEMA Premium Efficient
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Max. Ambient Temp.
40 Degrees C
CC Number
CC003A
Motor Shaft Rotation
CW/CCW
Frame Material
Cast Iron
Motor Bearings
Ball
Phase
3
Voltage Compatibility
575
Motor Application
Pump
Hz
60
Motor Shaft Design
JP Threaded
Motor Sub Application
Close-Coupled Pump

Description

Close-Coupled Pump Motor, 40, 1780, 575, 324JP, Shaft Dia. 1 1/4 in, 1.15, 3-Phase, Totally Enclosed Fan-Cooled, 1701-1800, Face, Voltage Compatibility 575, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60, 37.5, Ins. Class F, Length Less Shaft 27 11/16 in, 40 Degrees C, Ball, NEMA Premium Efficient, Motor Frame Material Cast Iron, JP Threaded, CW/CCW, Nominal Efficiency 95.8 Percent, Overall Length 35 13/16 in, Shaft Length 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.