This item is Discontinued.

Marathon CC Pump Motor, 3-Phase, TEFC, 7-1/2HP, 575V 213TTFBD6038

CC Pump Motor, 3-Phase, TEFC, 7-1/2HP, 575V (Discontinued)

  • Mfr # 213TTFBD6038
  • Zoro # G5681934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213TTFBD6038
Zoro #
G5681934
UPC #
-
Country of Origin
China

Dimensions

Shaft Length
8 3/16 in
Overall Length
24 9/16 in
Length Less Shaft
16 3/8 in
Shaft Dia.
1 1/4 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
7-1/2
RPM Range
1701-1800
Nameplate RPM
1770
Voltage
575
Frame
213JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
Motor Application
Pump
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Bearings
Ball
Nominal Efficiency
91.7%
Motor Thermal Protection
None
Hz
60
Motor Sub Application
Close-Coupled Pump
Ins. Class
F
Motor Frame Material
Rolled Steel
CC Number
CC003A
Motor Shaft Design
JP Threaded
Full Load Amps
7.7
Voltage Compatibility
575
Standards
UL Recognized, CSA Certified, CE
Motor Efficiency Group
NEMA Premium Efficient
Phase
3
Frame Material
Rolled steel
Max. Ambient Temp.
40 Degrees C
Duty
Continuous

Description

Close-Coupled Pump Motor, 7-1/2, 1770, 575, 213JP, Shaft Dia. 1 1/4 in, 1.15, 3-Phase, Totally Enclosed Fan-Cooled, 1701-1800, Face/Base, Voltage Compatibility 575, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60, 7.7, Ins. Class F, Length Less Shaft 16 3/8 in, 40 Degrees C, Ball, NEMA Premium Efficient, Motor Frame Material Rolled Steel, JP Threaded, CW/CCW, Nominal Efficiency 91.7 Percent, Overall Length 24 9/16 in, Shaft Length 8 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.