This item is Discontinued.

Marathon CC Pump Motor, Cap Strt/Cap Run, 10 HP 215TBDW7030

CC Pump Motor, Cap Strt/Cap Run, 10 HP (Discontinued)

  • Mfr # 215TBDW7030
  • Zoro # G2006212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215TBDW7030
Zoro #
G2006212
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 3/4 in
Overall Length
25 1/16 in
Length Less Shaft
16 5/16 in
Shaft Length
8 1/8 in

Details

Item
Close-Coupled Pump Motor
Motor Design
Capacitor-Start/Run
HP
10
RPM Range
1701-1800
Nameplate RPM
1730
Voltage
230
Frame
215JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Frame Material
Rolled steel
Standards
UL Recognized (E49747), CSA Certified (LR2025)
Motor Sub Application
Close-Coupled Pump
Hz
60
Motor Shaft Design
Keyed
Motor Bearings
Ball
Ins. Class
F
Duty
Continuous
Nominal Efficiency
82.5%
Motor Shaft Rotation
CW/CCW
Full Load Amps
44.0
Inverter Rated
No
Motor Enclosure Design
Open Dripproof
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
230, 240, 115/230, 120/240
Phase
1
Motor Thermal Protection
None
Motor Efficiency Group
Standard Efficient
Motor Frame Material
Rolled Steel
Motor Application
Pump

Description

Close-Coupled Pump Motor, 10, 1730, 230, 215JP, Shaft Dia. 1 3/4 in, 1.15, Capacitor-Start/Run, Open Dripproof, 1701-1800, Face/Base, Voltage Compatibility 230, 240, 115/230, 120/240, Phase 1, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 44.0, Ins. Class F, Inverter Rated No, Length Less Shaft 16 5/16 in, 40 Degrees C, Ball, Standard Efficient, Motor Frame Material Rolled Steel, Keyed, CW/CCW, Nominal Efficiency 82.5 Percent, Overall Length 25 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.