Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC Pump Motor, Cap Strt/Cap Run, 10 HP

  • Mfr # 215TCDW7004

  • Zoro # G9827474


product price: $1,709.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Motor Design
Capacitor-Start
HP
10
RPM Range
3,001-3,600
Nameplate RPM
3,465
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215TCDW7004
Zoro #
G9827474
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
23 13/16 in
Shaft Dia.
1 1/4 in
Length Less Shaft
14 3/16 in
Shaft Length
8 1/8 in
Bolt Circle Dia.
7 1/4 in
Height
11 in
Body Dia.
9.5 in

Details

Item
Close-Coupled Pump Motor
Motor Design
Capacitor-Start
HP
10
RPM Range
3,001-3,600
Nameplate RPM
3,465
Voltage
230V AC
Frame
215JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Inverter Rated
No
Motor Frame Material
Steel
Motor Efficiency Group
Standard Efficient
Motor Shaft Design
Keyed
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Motor Thermal Protection
None
Frame Material
Rolled steel
Motor Sub Application
Close-Coupled Pump
Motor Application
Pump
Duty
Continuous
Ins. Class
F
Motor Enclosure Design
Open Dripproof
Motor Shaft Rotation
CW/CCW
Standards
CE, CSA, UL Recognized
Nominal Efficiency
81.5 %
Phase
Single
Hz
60 Hz
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Full Load Amps
47.0
Usable @ 208V
No
Duty Cycle
Continuous
No. of Speeds
1
NEMA Design
L
Weight
156 lb
Usable @ 200V
No
Motor Mounting Position
Horizontal
Conduit Box Location
Exterior
Conduit Box Position
F1
Shaft Type
Keyed

Description

Close-Coupled Pump Motor, Body Dia. 9.5 in, Bolt Circle Dia. 7 1/4 in, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 215JP, Hz 60 Hz, Full Load Amps 47.0, Height 11 in, HP 10, Ins. Class F, Inverter Rated No, Length Less Shaft 14 3/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.