CG239 General Purpose Motor - 1.5 HP, 1800 RPM, 56H Frame, Cast Iron, RB Mount
- Mfr # MCG239
- Zoro # G723932456
product price:Â
$
1,122.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCG239
- Zoro #
- G723932456
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon CG239 cap-start general purpose motor, 1.5 HP, 1725 RPM, 56H frame with 6.5 in diameter, open drip proof enclosure, single-phase 115/208-230 V, reversible rotation with automatic overload, resilient base mounting and single shaft; amperage 18.2/9.1 A. Cross-reference GE 5KCR49SN0012AX/5KCR49SN0012X. Supplier Stock No PEM-MCG239.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.