S110 General Purpose Motor
- Mfr # MS110
- Zoro # G923932010
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
No. of Speeds
1
Nameplate RPM
1,725 RPM
HP
0.33
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS110
- Zoro #
- G923932010
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
- HP
- 0.33
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Frame
- 48Z
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon S110 general purpose cap-start motor, 1/3 HP (0.333), 1725 RPM, single-phase 115/230 V with reversible rotation and Open Drip Proof (ODP) enclosure; frame 48Z, 5.6-inch diameter, mounted on a resilient base. Rolled steel construction with a single shaft, 7.0/3.5 A, supplier stock PEM-MS110, cross-reference MARATHON 48C17D2028.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.