This item is Discontinued.

Marathon Close-Coupled Pump Motor, 1-1/2 HP 145TTWD16035

Close-Coupled Pump Motor, 1-1/2 HP (Discontinued)

  • Mfr # 145TTWD16035
  • Zoro # G8498869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145TTWD16035
Zoro #
G8498869
UPC #
-
Country of Origin
Unknown

Dimensions

Length Less Shaft
12 1/4 in
Shaft Length
4 1/4 in
Shaft Dia.
7/8 in
Overall Length
16 1/2 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
1-1/2
RPM Range
1701-1800
Nameplate RPM
1750
Voltage
230/460
Frame
143JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Full Load Amps
4.8/2.4
Inverter Rated
Yes
Motor Shaft Rotation
CW/CCW
Motor Thermal Protection
None
Motor Frame Material
Stainless Steel
Motor Sub Application
Close-Coupled Pump
Motor Shaft Design
Keyed and Drilled On Center
Motor Bearings
Ball
Voltage Compatibility
208, 208-220/440, 208-230, 208-230/460, 208-240, 220-230/460, 220/460, 230, 230/460, 240, 460
Max. Ambient Temp.
40 Degrees C
Motor Application
Pump
Duty
Continuous
CC Number
CC003A
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Hz
60/50
Ins. Class
F
Nominal Efficiency
87.5%
Standards
UL (E49747), CSA (LR2025), CE Approved
Phase
3
Green Certification or Other Recognition
NEMA Premium(R) Rated

Description

Close-Coupled Pump Motor, CC Number CC003A, Frame 143JM, Hz 60/50, Full Load Amps 4.8/2.4, HP 1-1/2, Ins. Class F, Inverter Rated Yes, Length Less Shaft 12 1/4 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.