This item is Discontinued.

Marathon Close-Coupled Pump Motor, 1-1/2 HP, 18" L 143TTDR16011

Close-Coupled Pump Motor, 1-1/2 HP, 18" L (Discontinued)

  • Mfr # 143TTDR16011
  • Zoro # G6421226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143TTDR16011
Zoro #
G6421226
UPC #
-
Country of Origin
Unknown

Dimensions

Shaft Dia.
7/8 in
Length Less Shaft
10 11/16 in
Overall Length
18 in
Shaft Length
7 5/16 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
1-1/2
RPM Range
3001-3600
Nameplate RPM
3515
Voltage
200
Frame
143JP
Motor Mounting Type
Face
Motor Service Factor
1.15
Motor Frame Material
Rolled Steel
Standards
UL Recognized (E49747), CSA Certified (LR2025)
Motor Efficiency Group
NEMA Premium Efficient
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Close-Coupled Pump
Motor Bearings
Ball
Motor Application
Pump
CC Number
CC003A
Frame Material
Rolled steel
Full Load Amps
4.4
Phase
3
Hz
60
Voltage Compatibility
200, 200-208, 200-230, 200-230/440, 200-230/460
Ins. Class
F
Inverter Rated
Yes
Motor Enclosure Design
Open Dripproof
Motor Thermal Protection
None
Motor Shaft Design
JP Threaded
Nominal Efficiency
85.5%
Green Certification or Other Recognition
NEMA Premium(R) Rated

Description

Close-Coupled Pump Motor, CC Number CC003A, Frame 143JP, Hz 60, Full Load Amps 4.4, HP 1-1/2, Ins. Class F, Inverter Rated Yes, Length Less Shaft 10 11/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.