This item is Discontinued.

Marathon Close-Coupled Pump Motor, 1 HP, 200V 143TTDR16044

Close-Coupled Pump Motor, 1 HP, 200V (Discontinued)

  • Mfr # 143TTDR16044
  • Zoro # G6421278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
143TTDR16044
Zoro #
G6421278
UPC #
-
Country of Origin
Unknown

Dimensions

Length Less Shaft
10 7/8 in
Shaft Dia.
7/8 in
Shaft Length
7 5/16 in
Overall Length
18 3/16 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
1
RPM Range
1701-1800
Nameplate RPM
1760
Voltage
200
Frame
143JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Standards
UL Recognized (E49747), CSA Certified (LR2025)
Phase
3
Ins. Class
F
Motor Shaft Design
JP Threaded
Motor Enclosure Design
Open Dripproof
Motor Application
Pump
Motor Bearings
Ball
CC Number
CC003A
Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
85.5%
Voltage Compatibility
200, 200-208, 200-230, 200-230/440, 200-230/460
Frame Material
Rolled steel
Duty
Continuous
Motor Thermal Protection
None
Hz
60
Full Load Amps
3.4
Inverter Rated
Yes
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Rolled Steel
Motor Sub Application
Close-Coupled Pump
Green Certification or Other Recognition
NEMA Premium(R) Rated

Description

Close-Coupled Pump Motor, CC Number CC003A, Frame 143JP, Hz 60, Full Load Amps 3.4, HP 1, Ins. Class F, Inverter Rated Yes, Length Less Shaft 10 7/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.