This item is Discontinued.

Marathon Close-Coupled Pump Motor, 15 HP, 1770 rpm 254TTDR16026

Close-Coupled Pump Motor, 15 HP, 1770 rpm (Discontinued)

  • Mfr # 254TTDR16026
  • Zoro # G8499709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254TTDR16026
Zoro #
G8499709
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
18 5/16 in
Overall Length
26 1/2 in
Shaft Dia.
1 3/4 in
Shaft Length
8 1/8 in
Body Dia.
12 in
Height
14 1/16 in
Bolt Circle Dia.
7 1/4 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
15
RPM Range
1,701-1,800
Nameplate RPM
1,770
Voltage
230/460V AC
Frame
254JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Inverter Rated
No
Standards
CE Mark, CSA Certified, UL Recognized
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Full Load Amps
38.0/18.9
Phase
Three
Motor Enclosure Design
Open Dripproof
Duty
Continuous
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Nominal Efficiency
79.9 %
Motor Application
Pump
CC Number
CC003A
Hz
60/50
Ins. Class
B
Motor Shaft Design
Keyed
Motor Thermal Protection
None
Motor Sub Application
Close-Coupled Pump
Motor Frame Material
Steel
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 208V
No
Full Load Amps @ 50Hz
38.0/18.9
Service Factor @ 50Hz
1.15
Motor Mounting Position
Horizontal
Usable @ 200V
No
Voltage @ 50Hz
460
NEMA Design
B
Duty Cycle
Continuous
Conduit Box Location
Exterior
No. of Speeds
1
HP @ 50Hz
15
RPM @ 50Hz
1,768
Weight
284 lb
Conduit Box Position
F1, F2

Description

Close-Coupled Pump Motor, Body Dia. 12 in, Bolt Circle Dia. 7 1/4 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 254JP, Hz 60/50, Full Load Amps 38.0/18.9, Full Load Amps @ 50Hz 38.0/18.9, Height 14 1/16 in, HP 15, HP @ 50Hz 15, Ins. Class B, Inverter Rated No, Length Less Shaft 18 5/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.