This item is Discontinued.

Marathon Close-Coupled Pump Motor, 15 HP, 3535 rpm 254TTFL16009

Close-Coupled Pump Motor, 15 HP, 3535 rpm (Discontinued)

  • Mfr # 254TTFL16009
  • Zoro # G8499760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
254TTFL16009
Zoro #
G8499760
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
20 1/16 in
Shaft Length
8 1/8 in
Shaft Dia.
11/4 in
Overall Length
28 3/16 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
15
RPM Range
3001-3600
Nameplate RPM
3535
Voltage
200
Frame
254JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Duty
Continuous
Phase
3
Motor Frame Material
Cast Aluminum
Motor Bearings
Ball
Motor Shaft Design
Keyed and Drilled On Center
CC Number
CC003A
Motor Sub Application
Close-Coupled Pump
Full Load Amps
41.5
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
91.7%
Inverter Rated
No
Hz
60
Voltage Compatibility
200, 208, 200-208
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Standards
UL (E49747), CSA (LR2025), CE Approved
Motor Application
Pump
Ins. Class
F
Motor Thermal Protection
None
Max. Ambient Temp.
40 Degrees C

Description

Close-Coupled Pump Motor, 15, 3535, 200, 254JP, Shaft Dia. 11/4 in, 1.15, 3-Phase, Totally Enclosed Fan-Cooled, 3001-3600, Face/Base, Voltage Compatibility 200, 208, 200-208, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60, 41.5, Ins. Class F, Inverter Rated No, Length Less Shaft 20 1/16 in, 40 Degrees C, Ball, NEMA Premium Efficient, Motor Frame Material Cast Aluminum, Keyed and Drilled On Center, CW/CCW, Nominal Efficiency 91.7 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.