This item is Discontinued.

Marathon Close-Coupled Pump Motor, 2 HP, 3490 rpm 145TTWD16009

Close-Coupled Pump Motor, 2 HP, 3490 rpm (Discontinued)

  • Mfr # 145TTWD16009
  • Zoro # G8498780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145TTWD16009
Zoro #
G8498780
UPC #
-
Country of Origin
Unknown

Dimensions

Shaft Dia.
7/8 in
Shaft Length
4 1/4 in
Overall Length
16 1/2 in
Length Less Shaft
12 1/4 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
2
RPM Range
3001-3600
Nameplate RPM
3490
Voltage
230/460
Frame
143JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Voltage Compatibility
208, 208-220/440, 208-230, 208-230/460, 208-240, 220-230/460, 220/460, 230, 230/460, 240, 460
Hz
60/50
Inverter Rated
Yes
Nominal Efficiency
87.5%
Full Load Amps
4.8/2.4
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Application
Pump
CC Number
CC003A
Phase
3
Ins. Class
F
Motor Sub Application
Close-Coupled Pump
Duty
Continuous
Standards
UL (E49747), CSA (LR2025), CE Approved
Motor Shaft Design
Keyed and Drilled On Center
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
None
Motor Frame Material
Stainless Steel
Green Certification or Other Recognition
NEMA Premium(R) Rated

Description

Close-Coupled Pump Motor, CC Number CC003A, Frame 143JM, Hz 60/50, Full Load Amps 4.8/2.4, HP 2, Ins. Class F, Inverter Rated Yes, Length Less Shaft 12 1/4 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.