Close-Coupled Pump Motor, 20 HP, 1765 rpm (Discontinued)
- Mfr # 256TTDR16026
- Zoro # G7410229
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
256TTDR16026
Zoro #
G7410229
UPC #
-
Country of Origin
Unknown
Dimensions
Length Less Shaft
17 11/16 in
Shaft Dia.
1 5/8 in
Shaft Length
4 3/16 in
Overall Length
21 7/8 in
Description
Close-Coupled Pump Motor, CC Number CC003A, Frame 256JM, Hz 60/50, Full Load Amps 49.0/24.5, HP 20, Ins. Class B, Inverter Rated No, Length Less Shaft 17 11/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.