Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Close-Coupled Pump Motor, 20 HP

  • Mfr # 286TTDBD6085

  • Zoro # G6420955


product price: $3,423.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
20
RPM Range
1,101-1,200
Nameplate RPM
1,180
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286TTDBD6085
Zoro #
G6420955
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
30 15/16 in
Shaft Length
8 1/2 in
Length Less Shaft
22 1/2 in
Shaft Dia.
1 1/4 in
Bolt Circle Dia.
11 in
Height
15 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
20
RPM Range
1,101-1,200
Nameplate RPM
1,180
Voltage
230/460V AC
Frame
286JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Efficiency Group
NEMA Premium Efficient
Standards
CE Mark, CSA Certified, UL Recognized
Motor Shaft Design
Keyed, Threaded
Frame Material
Cast Iron
Motor Sub Application
Close-Coupled Pump
Inverter Rated
Yes
CC Number
CC003A
Motor Frame Material
Steel
Hz
60 Hz
Ins. Class
F
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Open Dripproof
Nominal Efficiency
92.4 %
Full Load Amps
52.5/26.3
Phase
Three
Motor Application
Pump
Duty
Continuous
Motor Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
Green Certification or Other Recognition
NEMA Premium(R) Rated
No. of Speeds
1
Motor Mounting Position
Horizontal
Usable @ 208V
No
Conduit Box Location
Exterior
Weight
377 lb
Usable @ 200V
No
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
Duty Cycle
Continuous
NEMA Design
B
Conduit Box Position
F1, F2

Description

Close-Coupled Pump Motor, Bolt Circle Dia. 11 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 286JP, Hz 60 Hz, Full Load Amps 52.5/26.3, Height 15 in, HP 20, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 22 1/2 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.