Shop MARATHON

Close-Coupled Pump Motor, 213JP

  • Mfr # 213TTFBD6012
  • Zoro # G9823956

product price: 
$
1,321.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
7 1/2 hp
RPM Range
3,001-3,600
Nameplate RPM
3,520 RPM
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
213TTFBD6012
Zoro #
G9823956
UPC #
-
Country of Origin
Mexico
Item
Close-Coupled Pump Motor
Motor Design
Three-Phase
HP
7 1/2 hp
RPM Range
3,001-3,600
Nameplate RPM
3,520 RPM
Voltage
230V AC, 460V AC
Frame
213JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Ins. Class
F
Motor Frame Material
Steel
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
None
Motor Efficiency Group
NEMA Premium Efficient
Motor Shaft Design
JP Threaded
Full Load Amps
18.4/9.2 A
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Nominal Efficiency
90.2 %
Motor Shaft Rotation
CW/CCW
Motor Application
Pump
Phase
Three
Motor Sub Application
Close-Coupled Pump
Motor Bearings
Ball
Duty
Continuous
CC Number
CC003A
Hz
60 Hz
Standards
CE Mark, CSA Certified, UL Recognized
Frame Material
Steel
Inverter Rated
Inverter Rated
Green Certification or Other Recognition
NEMA Premium(R) Rated
No. of Speeds
1
Motor Mounting Position
Horizontal
Usable @ 200V
Not Usable at 200V
Weight
180 lb
Inverter Rating
10:1
NEMA Design
B
Usable @ 208V
Not Usable at 208V
Duty Cycle
Continuous
Conduit Box Location
Exterior
Conduit Box Position
F1, F2
Shaft Type
JP Threaded
Full Load Current @ 60 Hz
18.4/9.2 A
Shaft Design
Threaded
Insulation Class
F
Number of Speeds
1
Shaft Thread Type
JP
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 60 Hz
1.15
Mounting Position
Horizontal
Efficiency Rating
Premium Efficiency (IE3)
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frequency
60 Hz
NEMA Design Class
B
Application
Pump
Product Type
Pump Motor
Bearing Type
Ball
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate RPM @ 60 Hz
3,520 RPM
Nameplate Horsepower @ 60 Hz
7 1/2 hp

Dimensions

Overall Length
24 in
Shaft Length
8 1/8 in
Shaft Dia.
1 1/4 in
Length Less Shaft
15 7/8 in
Height
11 in
Body Dia.
9.5 in
Bolt Circle Dia.
7 1/4 in
Body Diameter
9.5 in
Shaft Diameter
1 1/4 in
Frame Size
213JP
Bolt Circle Diameter
7 1/4 in
Wire Rope Length
24 in
Length
24 in

Description

Close-Coupled Pump Motor, Body Dia. 9.5 in, Bolt Circle Dia. 7 1/4 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 213JP, Hz 60 Hz, Full Load Amps 18.4/9.2, Height 11 in, HP 7 1/2, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1, Length Less Shaft 15 7/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.