Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
324TTDBD6095
Zoro #
G6420928
UPC #
-
Country of Origin
China
Dimensions
Length Less Shaft
23 11/16 in
Overall Length
31 13/16 in
Shaft Length
8 1/8 in
Shaft Dia.
1 1/4 in
Description
Close-Coupled Pump Motor, 25, 1190, 575, 324JP, Shaft Dia. 1 1/4 in, 1.15, 3-Phase, Open Dripproof, 1101-1200, Face/Base, Voltage Compatibility 575, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60, 27.2, Ins. Class F, Inverter Rated Yes, Length Less Shaft 23 11/16 in, 40 Degrees C, Ball, NEMA Premium Efficient, Motor Frame Material Cast Iron, JP Threaded, CW/CCW, Nominal Efficiency 95.4 Percent, Overall Length 31 13/16 in, Shaft Length 8 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.