Close-Coupled Pump Motor, 3 HP, 575V, 3.5A (Discontinued)
- Mfr # 213TTDBD6092
- Zoro # G6421460
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
213TTDBD6092
Zoro #
G6421460
UPC #
-
Country of Origin
China
Dimensions
Shaft Dia.
7/8 in
Length Less Shaft
15 in
Shaft Length
4 1/4 in
Overall Length
19 1/4 in
Description
Close-Coupled Pump Motor, 3, 1180, 575, 213JM, Shaft Dia. 7/8 in, 1.15, 3-Phase, Open Dripproof, 1101-1200, Face/Base, Voltage Compatibility 575, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, CC Number CC003A, Continuous, 60, 3.5, Ins. Class F, Inverter Rated Yes, Length Less Shaft 15 in, 40 Degrees C, Ball, NEMA Premium Efficient, Motor Frame Material Rolled Steel, JM Threaded, CW/CCW, Nominal Efficiency 89.5 Percent, Overall Length 19 1/4 in, Shaft Length 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.