This item is Discontinued.

Marathon Close-Coupled Pump Motor, 3-Ph, 1-1/2 HP 145TTDR6031

Close-Coupled Pump Motor, 3-Ph, 1-1/2 HP (Discontinued)

  • Mfr # 145TTDR6031
  • Zoro # G5493826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145TTDR6031
Zoro #
G5493826
UPC #
-
Country of Origin
Unknown

Dimensions

Length Less Shaft
10 7/8 in
Shaft Dia.
7/8 in
Shaft Length
4 1/4 in
Overall Length
15 1/8 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
1-1/2
RPM Range
1701-1800
Nameplate RPM
1755
Voltage
575
Frame
145JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Inverter Rated
Yes
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Motor Shaft Design
Keyed
Ins. Class
F
CC Number
CC003A
Max. Ambient Temp.
40 Degrees C
Motor Application
Pump
Phase
3
Full Load Amps
1.8
Nominal Efficiency
86.5%
Voltage Compatibility
575
Motor Enclosure Design
Open Dripproof
Frame Material
Rolled steel
Motor Efficiency Group
NEMA Premium Efficient
Standards
UL Recognized (E49747), CSA Certified (LR2025)
Motor Sub Application
Close-Coupled Pump
Motor Thermal Protection
None
Motor Bearings
Ball
Hz
60
Green Certification or Other Recognition
NEMA Premium(R) Rated
Shaft Type
Keyed

Description

Close-Coupled Pump Motor, CC Number CC003A, Frame 145JM, Hz 60, Full Load Amps 1.8, HP 1-1/2, Ins. Class F, Inverter Rated Yes, Length Less Shaft 10 7/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.